DESCRIPTION

  • Center to center screw holes: 2-3/4"
  • Fits PROFLO® drains PF42945, PF42946, PF42943 and PF42944
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass 3- 5/8 in. Diameter Tub/ Shower Drain Cover with 304 Stainless Steel

MB132973

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
3-5/8 in
Material
Stainless Steel
Material Type
304

Starting at
$19.49
EACH
  • QUANTITY