DESCRIPTION

  • 12" flat head rigid toilet tube
  • 3/8" OD tube
  • Copper tube
  • Plastic top
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass 3/8 in. Rigid Closet Tube

MB139191

Length:

SPECIFICATIONS

Color Finish
Antique Brass
Color Finish Category
Brass Tones
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Length
12 in
Material
Copper
Size
3/8 in x 3/8 in

Starting at
Call for Pricing
  • QUANTITY