• Cart

DESCRIPTION

  • Copper tube
  • Flat head rigid toilet tube: 12" L
  • Plastic top

Monogram Brass® 3/8 x 20 in. Water Supply Line

MB1391

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Length
20 in
Material
Copper

Starting at
$25.8
EACH
  • QUANTITY