DESCRIPTION

  • Center to center screw holes: 2-5/8"
  • Fits PROFLO® drains PFA600, PFP600 and PF42925
  • Fits Plastic Oddities drains

Monogram Brass® 4- 1/4 in. 1-Hole Tub/ Shower Screw- In Drain Cover with 304 Stainless Steel

MB132997

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/4 in
Material
Stainless Steel
Material Type
304

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$27.35
EACH
  • QUANTITY