DESCRIPTION

  • Center to center screw holes: 2-5/8"
  • Fits PROFLO® drains PFA600, PFP600 and PF42925
  • Fits Plastic Oddities drains
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass 4- 1/4 in. Diameter Screw- In Tub/ Shower Drain Cover with 304 Stainless Steel

MB132967

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
4-1/4 in
Material
Stainless Steel
Material Type
304

Starting at
$22.19
EACH
  • QUANTITY