DESCRIPTION

  • Center to center screw holes: 2-5/8"
  • Fits PROFLO® drains PFA600, PFP600 and PF42925
  • Fits Plastic Oddities drains
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass 4- 1/4 with 2- 5/8 in. Snap- In Shower Strainer

MB139449

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
4-1/4 in
Material
Stainless Steel
Material Type
304

Starting at
$29.71
EACH
  • QUANTITY