DESCRIPTION

  • 2 5/8" center to center screw holes
  • 304 stainless steel
  • 4 1/4" OD
  • Fits PROFLO® drains PFA600, PFP600 & PF42925
  • Fits Plastic Oddities drains

Monogram Brass® 4-1/4 x 2-5/8 in. Brass Snap-In Shower Strainer

MB139446

Color Finish

 

SPECIFICATIONS

Color Finish
Antique Brass
Color Finish Category
Brass Tones
Diameter
4-1/4 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY