• Cart

DESCRIPTION

  • Adjustable strainer height
  • PVC connection: 2" - 3"
  • PVC shower drain
  • Square solid brass strainer
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass® 4-1/2 in. Shower Drain

MB608

Color Finish

 

SPECIFICATIONS

Adjustable
Yes
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
6-1/8 in
Drain Opening
3 in
End Connection 1
PVC
Height
5-1/4 in
IAPMO Listed
No
Length
4-1/2 in
Material
Brass, Plastic
Material Type
PVC
UL Listed
No
Width
4-1/2 in

Starting at
$68.8
EACH
  • QUANTITY