DESCRIPTION

  • 3 3/8" center to center screw holes
  • 304 stainless steel
  • 4" OD
  • Fits PROFLO® drains PF42800 & PF42801
  • Fits Plastic Oddities, Prier Brass, Richmond Foundry, CP Industries and Rapid Fit™ drains

Monogram Brass® 4 in. OD Grid with 33/8 in. Center

MB133001

Color Finish

 

SPECIFICATIONS

Color Finish
Antique Brass
Color Finish Category
Brass Tones
Diameter
4 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY