4 in. Shower Grid Strainer in Brushed Nickel
4 in. Shower Grid Strainer in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 6 CA: 72-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits PROFLO® drains PF42800 and PF42801
- Fits Plastic Oddities, Prier Brass, Richmond Foundry, CP Industries and Rapid Fit™ drains
- Center to center screw holes: 3-3/8"
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 4 in
- Drain Component Type:
- Grate
- Drain Included:
- No
- Material:
- Stainless Steel
- Strainer Style:
- Screw-In
- Trim Ring:
- No
- WaterSense Labeled:
- No