DESCRIPTION

  • Center to center screw holes: 3-3/8"
  • Fits PROFLO® drains PF42800 and PF42801
  • Fits Plastic Oddities, Prier Brass, Richmond Foundry, CP Industries and Rapid Fit™ drains
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass 4 in. Shower Strainer in Chrome

MB1330

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
Material
Stainless Steel
Material Type
304

Starting at
$27.54
EACH
  • QUANTITY