DESCRIPTION

  • 5/8" OD
  • Steel construction

Monogram Brass® 5/8 in. OD Sure Grip Flange

MB139200

Color Finish

 

SPECIFICATIONS

Color Finish
Antique Brass
Color Finish Category
Brass Tones
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in x 5/8 in
Material
Steel

Starting at
Call for Pricing
  • QUANTITY