DESCRIPTION

  • Use for toilets and sinks

Monogram Brass 5/8 x 3/8 in. Angle Valve With Square-Handle

MBX1390

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Operator
Square Handle
Valve Size
3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$108.67
EACH
  • QUANTITY