DESCRIPTION

  • Use for toilets and sinks

5/8 x 3/8 in. Comp Quarter Turn Cross Handle Straight Stop

MBX13904

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Operator
Quarter Turn
Valve Size
3/8 in, 5/8 in
Valve Type
Straight Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$61.93
EACH
  • QUANTITY