DESCRIPTION

  • Brass body
  • Connections: 5/8" OD comp x 3/8" OD comp
  • Multi-turn design
  • Zinc handle

Monogram Brass® 5/8 x 3/8 in. Compression Straight Valve

MBX13902S

Color Finish

 

SPECIFICATIONS

Color Finish
PVD Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Size
3/8 in, 5/8 in
Valve Type
Straight Supply Stop Valves

Starting at
$53.89
EACH
  • QUANTITY