60 in. Stainless Steel Shower Hose in Brushed Nickel
60 in. Stainless Steel Shower Hose in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One bugle tie in, the other one nut tie in
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- PVD Brushed Nickel
- Faucet Part Type:
- Shower Hose
- Length:
- 60 in
- Material:
- Stainless Steel
- WaterSense Labeled:
- No