DESCRIPTION

  • One bugle tie in, the other one nut tie in
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass 60 in. Stainless Steel Shower Hose

MB17038

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
60 in
Material
Stainless Steel

Starting at
$60.75
EACH
  • QUANTITY