DESCRIPTION

  • Plastic bushing
  • Prevents waste backing up into dishwasher
  • Stainless steel strainer
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass Air Gap

MB141

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
PVD Polished Nickel
Color Finish Category
Nickel Tones
Diameter
1-13/16 in
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
Yes
Material
Brass, Plastic
Width
1-5/8 in

Starting at
$25.8
EACH
  • QUANTITY

DOCUMENTS