DESCRIPTION

  • Connections: 5/8" OD comp x 3/8" OD comp
  • Solid brass construction, exposed pop-up drain without overflow
  • Square handle
  • Use for toilets and sinks
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass Angle Valve with Square Handle

MBX139049

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Knob
Valve Size
3/8 in, 5/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$75.4
EACH
  • QUANTITY