DESCRIPTION

  • Use for toilets and sinks

Brass Angle Turn Shut off Valve

MBX139002

Valve Size:

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
FIP
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Valve Operator
Cross Handle
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$72.58
EACH
  • QUANTITY