DESCRIPTION

  • Brass body
  • Connections: 1/2" FIP X 3/8" OD comp
  • Multi-turn design
  • Use for toilets and sinks
  • Zinc handle

Compression Angle Stop

MBX13901

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
PVD Polished Brass
Color Finish Category
Brass Tones
End Connection 1
FIP
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
Valve Operator
Knob
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$33.54
EACH
  • QUANTITY