DESCRIPTION

  • Connections: 5/8" OD comp x 3/8" OD comp
  • Quarter-turn design
  • Solid brass construction, exposed pop-up drain without overflow
  • Use for toilets and sinks

Compression Quarter Turn Straight Stop Supply Valve with Handle in Polished Brass

MB212PB

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Brass
Color Finish Category
Brass Tones
End Connection 1
Compression
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Cross Handle
Valve Size
3/8 in, 5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$61.93
EACH
  • QUANTITY