DESCRIPTION

  • 5/8" O.D. Comp x 3/8" O.D. Comp
  • Brass body
  • Compliant with lead content requirements of California AB 1953 and Vermont S.152
  • Multi-turn
  • Zinc handle

Monogram Brass® Compression Straight Stop Supply Valve

MBX139026

Valve Size:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
IsAcceptableImage
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1/2 in, 3/8 in

Starting at
Call for Pricing
  • QUANTITY