DESCRIPTION

  • Multi-turn design
  • Use for toilets and sinks

Monogram Brass Compression Straight Stop Valve

MB211PN

Valve Size:

SPECIFICATIONS

Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
End Connection 1
Compression
End Connection 2
Compression
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Valve Size
3/8 in, 5/8 in

Starting at
$53.89
EACH
  • QUANTITY

DOCUMENTS