DESCRIPTION

  • Brass arm
  • Fits most conventional toilet tanks
  • Zinc handle and nut

Monogram Brass® Conventional Front Mount Flush Lever

MB130954

Color Finish

 

SPECIFICATIONS

Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Type
Trip Lever
IsAcceptableImage
Material
Brass, Zinc
WaterSense Labeled
No

Starting at
$25.27
EACH
  • QUANTITY