DESCRIPTION

  • Rapid Fit™ style tub stopper
  • Solid brass construction, exposed pop-up drain without overflow
  • Two to one hole converter bracket

Monogram Brass® Converter Tub Drain Kit Brass Drain Body

MB132098

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$98.76
EACH
  • QUANTITY