DESCRIPTION

  • Brass plug, nut and flange
  • Maximum deck thickness 2"
  • Plastic bottle and tube

Monogram Brass Deckmount Soap and Lotion Dispenser

MB121

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Capacity
12 oz
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Height
11 in
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass, Plastic
Spout Height
2-3/4 in
Spout Reach
3-3/4 in
Width
2 in

Starting at
$60.94
EACH
  • QUANTITY

DOCUMENTS