DESCRIPTION

  • Brass construction, exposed pop-up drain without overflow
  • Drain diameter: 2"
  • Fits bar and laundry sinks

Monogram Brass Junior Decorative Basket Strainer

MB13936

Color Finish

 

SPECIFICATIONS

Application
Residential
Collection
Junior
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Material
Brass
Strainer Size
2 in

Starting at
$53.62
EACH
  • QUANTITY