DESCRIPTION

  • Extended disposal flange with stopper
  • Fits InSinkErator®
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass Disposal Stopper/Flange

MB138154

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
3-7/16 in
Height
2-1/2 in
Material
Brass
Width
4-1/2 in

Starting at
$116.15
EACH
  • QUANTITY