Brass Disposer Flange & Stopper in Polished Chrome
Brass Disposer Flange & Stopper in Polished Chrome
Frequently Purchased Together
Product Details
- Brass construction, exposed pop-up drain without overflow
- Fits all InSinkErator® and Emerson models and most other water disposals
Specifications
- Brand Model Compatibility:
- InSinkErator® Disposals
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 4-1/2 in
- Height:
- 1-5/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-5/8 in x 4-1/2 in
- WaterSense Labeled:
- No
- Width:
- 4-1/2 in