DESCRIPTION

  • Brass construction, exposed pop-up drain without overflow
  • Fits all InSinkErator® and Emerson models and most other water disposals

Monogram Brass® Drain with Disposer Flange Brass Strainer

MB13297

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
InSinkErator® Disposals
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
3-5/16 in
Material
Brass
Width
4-1/2 in

Starting at
$62.44
EACH
  • QUANTITY