DESCRIPTION

  • Fits all InSinkErator® and Emerson models and most other water disposals
  • Includes stopper
  • Push in over existing flange
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass Drain with Disposer Flange Strainer

MB1329

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Diameter
3-1/8 in
Height
1-3/8 in
Material
Plastic
Material Type
ABS
Width
4-1/2 in

Starting at
$23.19
EACH
  • QUANTITY