DESCRIPTION

  • Not compatible with reverse osmosis systems
  • Solid brass construction, exposed pop-up drain without overflow
  • Use with filtration units

Monogram Brass® Drinking Water Faucet

MBX139275

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Color Finish Category
Whites
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle

Starting at
Call for Pricing
  • QUANTITY