DESCRIPTION

  • Includes nut and washer

Monogram Brass® Extension Piece

MB341

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
GSA Approved
No
Gauge
17
IAPMO Listed
No
IsAcceptableImage
Length
8 in
Material
Brass
Size
1-1/4 in x 1-1/4 in

Starting at
$64.75
EACH
  • QUANTITY

DOCUMENTS