DESCRIPTION

  • Brass body
  • Connections: 1/2" FIP X 3/8" OD comp
  • Multi-turn design
  • Use for toilets and sinks
  • Zinc handle

FIP x Compression Angle Stop

MBX139012

Valve Size:

1/2 in

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
FIP
End Connection 2
Compression
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Operator
Knob
Valve Size
1/2 in, 3/8 in
Valve Type
Angle Supply Stop Valves

Starting at
$33.54
EACH
  • QUANTITY