DESCRIPTION

  • Sure grip

Monogram Brass® Flange & Cover Tube

MB13816

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Material
Steel

Starting at
$11.61
EACH
  • QUANTITY