DESCRIPTION

  • Angle stop
  • Flexible riser measuring 12"
  • Includes 5/8" OD sure-grip bell flange
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass Flexible Riser Supply Kit

MB254

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
Fitting Size 1
5/8 in
Fitting Size 2
3/8 in
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
Yes
NSF Specifications
NSF 61-9
Size
5/8 in x 3/8 in

Starting at
$49.12
EACH
  • QUANTITY