DESCRIPTION

  • Brass arm with plastic nut
  • Fits PROFLO® High Efficiency Toilets - PF9400 series toilet tanks
  • Side mount
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Zinc handle

Monogram Brass Flush Lever for PROFLO High Efficiency Toilets PF9400 Series

MB13096

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Trip Lever
Material
Brass, Zinc
WaterSense Labeled
No

Starting at
$41.55
EACH
  • QUANTITY