DESCRIPTION

  • Brass arm
  • Fits most conventional toilet tanks
  • Zinc handle and nut

Monogram Brass® Flush Lever Heavy Duty

MB130953

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Type
Trip Lever
Material
Brass, Zinc
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.48
EACH
  • QUANTITY