DESCRIPTION

  • Brass arm
  • Fits most conventional toilet tanks
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Zinc handle and nut

Monogram Brass Flush Lever in Polished Brass

MB130919

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Handle Type
Lever
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY