• Cart

DESCRIPTION

  • Brass arm, zinc handle and plastic nut

Monogram Brass® Flush Lever

MB130969

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Mirabelle® Bradenton® toilet tanks
Handle Type
Lever
Installation Type
Front Mount
WaterSense Labeled
No

Starting at
$37.84
EACH
  • QUANTITY