DESCRIPTION

  • Fits most front mount conventional toilet tanks, including Mirabelle® Amberley®, Boca Raton® and Key West® toilets

Monogram Brass® Flush Lever

MB1398

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Brass
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$61.39
EACH
  • QUANTITY