DESCRIPTION

  • Brass arm, zinc handle and nut
  • Fits most conventional toilet tanks

Monogram Brass® Flush Lever

MB402

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
BAA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
PVD Polished Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.48
EACH
  • QUANTITY

DOCUMENTS