Front Mount Trip Lever in PVD Brushed Nickel
Provincetown Front Mount Trip Lever in PVD Brushed Nickel
Frequently Purchased Together
Product Details
- Brass arm, zinc handle and plastic nut
- Fits Mirabelle® Provincetown® toilet tanks
Specifications
- Brand Model Compatibility:
- Mirabelle® Provincetown™ Toilet Tanks
- Collection:
- Provincetown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-3/8 in
- Dual Flush:
- No
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Height:
- 1-1/4 in
- Installation Type:
- Front Mount
- Length:
- 3-3/8 in
- MA Approved -:
- No
- Number of Handles:
- Single Handle
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No