DESCRIPTION

  • Flat grid strainer
  • Use with lavatories with no overflow holes
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass GRID Drain

MB311

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Drain Opening
1-1/2 in
GSA Approved
No
IAPMO Listed
No
Length
6 in
Material
Brass
NSF Certified
No

Starting at
$75.62
EACH
  • QUANTITY

DOCUMENTS