DESCRIPTION

  • For lavatories less overflow holes
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass Grid Drain with Dome

MB138112

Color Finish

 

SPECIFICATIONS

Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/2 in
Material
Brass

Starting at
$88.08
EACH
  • QUANTITY