DESCRIPTION

  • Five function

Monogram Brass® 5-Function Hand Shower

MB511

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Diameter
3-3/4 in
Faucet Connection Size
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
10-7/20 in
IAPMO Listed
Yes
Length
10-7/20 in
Material
Brass
NSF Certified
No
Showerhead Function
5
Trim Only
No
WaterSense Labeled
Yes
Width
3-3/4 in

Starting at
$75.55
EACH
  • QUANTITY