DESCRIPTION

  • 1/2" IPS inlets
  • 1/2" diameter NPT on both ends
  • Adjustable 10" (254mm) extension Hi-low shower
  • Allows 20" (508 mm) height and angle adjustment
  • Brass construction
  • Chrome
  • Fits all showerheads
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass High Low Shower Arm

MB132595

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Fitting Size 1
1/2 in
Height
20 in
Length
10-7/8 in
Material
Brass
WaterSense Labeled
No

Starting at
$34.17
EACH
  • QUANTITY