Decorative Basket Strainer Oil Rubbed Bronze
Junior Decorative Basket Strainer Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drain diameter: 2"
- Brass construction, exposed pop-up drain without overflow
- Fits bar and laundry sinks
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Junior
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-7/8 in
- Faucet Connection Size:
- 2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Strainer Size:
- 1-11/16 in
- WaterSense Labeled:
- No