DESCRIPTION

  • Flat grid strainer
  • Solid brass
  • Use with lavatories with no overflow holes
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Monogram Brass Lavatory Drain Grid without Overflow Holes Flat Grid Strainer

MB139540

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/4 in
Drain Opening
1-1/2 in
Fitting Size 1
1-1/4 in
Length
6 in
Material
Brass

Starting at
$74.94
EACH
  • QUANTITY